Sandusky® Dump Carts

Sandusky® Dump Carts

Sandusky® Dump Carts allow Ergonomic Material Transport for Applications including Construction, Masonry, Landscaping, and more.

Sandusky® Dump Carts are made of plastic and steel for strength and durability. Carts feature a lift handle for steering control and maneuverability. Pneumatic tires support heavy duty content for improved mobility over various surfaces. Powder-coat finish ensures corrosion resistance for lasting dependability. Optional removable sides are available for flatbed use. Available type is Pneumatic. Weight capacities are 550 and 1200 lbs. Color finishes are Red and Silver Vein. Dimensions vary per model.


COMPARE DIMENSIONS WHEEL
L" W" DECK H" CAP. LBS. DIA." TYPE CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.76.247:26