Luxor® Industrial Laundry Hamper Bulk Trucks

Luxor® Industrial Laundry Hamper Bulk Trucks

Bulk Trucks are great for Large Loads of Clothing, Wardrobe and other Laundry Materials.

Basket trucks are made with a chrome-plated tubular steel frame and an easily removable canvas cloth bag that is attached with hook-and-loop fasteners. Hamper truck includes a steel wire lower shelf with support bars to prevent sagging of the cloth bag. Moves easily using the push handle frame and non-marring polyurethane swivel casters, 2 with brakes. Assembles easily.

  • Support bars under bag.
  • 2.5" non-marring casters, 2 w/brakes.
  • Assembly required.
  • Chrome-plated steel frame
  • 100 lb. weight capacity.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CAPACITY OVERALL DIMS. INSIDE DIMS. WHEEL
TYPE BUSHEL LBS. L" W" H" L" W" H" DIA." TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.86.28:46