Rotational Molding Plastic Bulk Trucks

Rotational Molding Plastic Bulk Trucks

Plastic Bulk Carts by Rotational Molding These carts offer multiple configuration options.

Carts with mold in caster bracket are leak proof and feature seamless poly body construction. Brackets for caster and/or base are molded directly into the cart body to provide a no leak body. Equipped with tow 5” fixed and two 5” swivel casters. Nominal tub wall thickness of .225 provides strength and durability. Colors of body and matching lids meet FDA standards.

Extra duty leak proof carts have a seamless poly body and rust and mildew proof poly Roto-Base for strength and rigidity. Casters are secured through poly Roto-Base into molded in caster bracket to provide leak proof construction. Equipped with two 5” fixed and two 5” swivel casters. Colors of body and matching lids meet FDA standards.

Baseless W/O Insert Competitively priced poly trucks feature 5” casters, two swivel, two rigid for easy maneuverability. Rolled lip on top for strength. These economical models have casters bolted directly through body. Nominal tub wall thickness of .225 provides strength and durability. Colors of body and matching colored lids meet FDA standards.


BUSHELS
  • BUSHELS
LBS.
  • LBS.
L"
  • L"
W"
  • W"
BASE TYPE
  • BASE TYPE
COLOR
  • COLOR
COMPARE CAPACITY DIMENSIONS WHEEL
BUSHELS LBS. L" W" H" BASE TYPE DIA." TYPE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.240.193:26