Raymond Products 800 V-Shaped Book Cart

Rollover image to zoom in

Click image to enlarge

Raymond Products 800 V-Shaped Book Cart

Item #: WBB384384

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $231.00 Save up to 16%
Price: $ 194.95
Product Information
Customer Review
Product Q&A
Accessories
Raymond Products V-Shaped Book Cart

Designed principally for moving books but easily handles CDs, video tapes and more. The generous size base enables effortless handling of large report binders. Rugged tubular steel construction offers years of service. A must for every school, library, church and law office.

  • Overall width: 21-1/4"
  • Overall depth: 21-1/4"
  • Overall height: 44"
  • Two 8" x 1-3/4" skid-resistant rubber wheels.
  • Powder coated finish: Gray.
  • Packed one per carton.
  • Shipping weight: 30 lbs.
  • UPS linear carton dimensions: 47L x 21W x 18H
  • Some simple assembly required
  • Made in the USA.


Product Specifications

    • LENGTH INCHES21-1/4
    • WIDTH INCHES21-1/4
    • HEIGHT INCHES44
    • CAPACITY LBS240
    • COLOR FINISHGray
    • BRANDRaymond Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER800
    • SHELF QUANTITY1
    • WEIGHT LBS30
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPERubber
    • Wheel Diameter Inches8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

bigger than expected

Your review: We received in the v-shaped book cart by Raymond Products and were a bit taken back on the size compared to our existing v-carts. The staff all looked at it and didn't think it could be utilized... until one intrepid stock person actually loaded up the cart with oversized textbook bundles. The Raymond v-shaped book cart handled the weight and possible unwieldiness with ease. That cart was solid and balanced when moving through the sales floor. At one point we had thought that we would consign this product out to the wilds of our warehouse, but now we have integrated into our sales floor corral of book v-carts.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!