Luxor 250 Lb. Capacity Utility Carts With Cabinets

Luxor 250 Lb. Capacity Utility Carts With Cabinets

Luxor 2-Door Locking Utility Carts

Carts constructed from an engineered thermoplastic resin that’s easy to clean and won’t chip, crack, rust or peel; ideal for food service applications. Shelves feature ¼” safety retaining lip edges to help retain cargo and tools. Rolls smoothly on four 4” swivel ball bearing casters, two with brakes. Assembles easily.

Cabinet Cart offers security for tools and valuable equipment, as it includes a locking 20 gauge powder coated steel cabinet with 2 keys. Cabinet door features a recessed chrome-plated handle. Interior cabinet dimensions are 23”W x 16¾”D x 17”H.

Cabinet Cart with Storage Drawer adds additional storage and security. Drawer is constructed of powder coated steel and includes a keyed lock and a recessed chrome handle. Drawer dimensions are 19”W x 14½”D x 5”H.

  • Square legs provide sturd support
  • Secure locking steel cabinet
  • Made of recycled molded plastic
  • Won't chip, warp, scratch, rust or peel.
  • Four 4" swivel caster (2 with brake)



COMPARE OVERALL DIMENSIONS WHEEL
L" W" H" SHELF QTY. DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.100.123:25