Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RELIUS ELITE Premium Reversible Shelf Trucks

RELIUS ELITE Premium Reversible Shelf Trucks

12-gauge steel trucks with multiple caster choices available with a 2000lb-weight capacity

Among the strongest, most dependable trucks on the market. Shelves are surrounded by 1-1/2" lip to keep packages and or other shelf contents from rolling off. Top shelf can be placed in the lip-up or down position to meet your needs. Bottom shelf is lip up. Manuever through the workplace on 2-rigid casters and 2-swivel casters with locking brakes. Ships unassembled via small package carrier. Made in the USA


LENGTH "
  • LENGTH "
WIDTH "
  • WIDTH "
DIA. "
  • DIA. "
CASTER TYPE
  • CASTER TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS SHELF WHEEL
LENGTH " WIDTH " HEIGHT " # OF SHELVES DEPTH" DIA. " CASTER TYPE CAPACITY LBS COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.17.157:62