Deluxe Plastic Tilt Trucks - up to 2-1/2 Cu. Yd. Capacity

Deluxe Plastic Tilt Trucks - up to 2-1/2 Cu. Yd. Capacity

Deluxe Plastic Tilt Trucks - Up To 2-1/2 Cu. Yd. Capacity Allow Convenient Material Transport for Food Service Environments, Retail Stores, Plant Operations, and more.

These heavy duty plastic tilt trucks are designed for collecting, transporting, and dumping bulky materials. The rotationally molded polyethylene body is impact and corrosion resistant, leak proof, and easy to clean. The rubber load wheels and swivel casters provide easy unit maneuverability and surface protection. An easily accessible push handle gives you steering control for easy truck handling. Multiple color options are available.

  • Lift handle allows easy dumping of contents
  • Polyethylene construction
  • Push handle
  • Load wheels and swivel casters
  • Tilt truck types are Extra Heavy Duty, Heavy Duty, Standard Duty, and Extra Heavy Duty-Forkliftable
  • Cubic yard capacities are 1/2, 1, 1-1/2, and 2-1/2
  • Weight capacities range from 750 to 2750 lbs.


TILT TRUCK TYPE
  • TILT TRUCK TYPE
CU. YDS.
  • CU. YDS.
LBS.
  • LBS.
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CAPACITY OUTSIDE DIMENSIONS TILT TRUCK PRICE EACH
TILT TRUCK TYPE CU. YDS. LBS. L" W" H" COLOR IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.17.37:102