Nalgene™ Carboys

Nalgene™ Carboys

Nalgene™ Carboys Store And Dispense Solutions And Media For Medical And Laboratory Applications. Nalgene™ Carboys are made of high quality materials including fluorinated HDPE, LDPE, polycarbonate, PP and PPCO to provide long lasting durability. Autoclavable Carboys handle large batches of culture media, vaccine product production, bulk media and chemical storage. Available styles include Autoclavable w/spigot, Autoclavable Lowboy w/Spigot, Carboy w/Handle/Spigot/Tubulation, Fluorinated Carboy w/Closure, InVitro Biotainer Carboy and more. Capacities range from 4L - 50L. Available colors are Light Blue and Natural Translucent. Sold in package quantities of 1, 2, 4 and 6.


DESCRIPTION
  • DESCRIPTION
CAPACITY
  • CAPACITY
MATERIAL
  • MATERIAL
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
COMPARE
DESCRIPTION CAPACITY MATERIAL HEIGHT COLOR PACKAGE QTY IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.122.70:62