Lab Armor® Bead Baths

Lab Armor® Bead Baths

Lab Armor® Bead Baths Deliver Exceptional Temperature Uniformity up to 80°C for Laboratory and Medical Facility Applications.

  • Microprocessor control
  • Overtemperature protection
  • Stainless body and lid
The built-in features on Bead Bath were designed to take advantage of Lab Armor Beads and advanced capabilities of the Bead Bath, enabling capabilities that are not available with typical bead-filled water bath. Styles are Lab Armor Bead Bath and Lab Armor Bead Bath with Beads. Liter capacities are 6, 14, and 20. Dimensions vary per style.


DESCRIPTION
  • DESCRIPTION
DIMENSIONS
  • DIMENSIONS
CAPACITY LITERS
  • CAPACITY LITERS
COMPARE EXTERIOR
DESCRIPTION DIMENSIONS CAPACITY LITERS CONTROLLER VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.166.76:23