Lab Armor® Bead Blocks

Lab Armor® Bead Blocks

Lab Armor® Bead Blocks provide Optimal Temperature Uniformity and Accuracy while Incubating Common Lab Vessels.

  • Aluminum block filled with Lab Armor Beads for standard commercially available dry baths
  • Replaces common drilled-out aluminum heat blocks
  • Easily lifted for portability
  • Several colors available


Bead Block by Lab Armor is an aluminum block filled with Lab Armor Beads designed for use with any standard commercially available dry bath. The temperature uniformity and accuracy it provides is ideal while incubating microfuge tubes, test tubes, microplates and slides, and other common lab vessels. These Bead Blocks eliminate the need for using different size blocks to fit different sample vessels and they replace common drilled-out aluminum heat blocks. Lightweight for easy lifting and portability. Available in Single and Double Block styles. Capacities are 0.25 liters and 0.5 liters. Colors are black, blue, gold, red, and silver. Dimensions vary.


DESCRIPTION
  • DESCRIPTION
LITERS
  • LITERS
BLOCK COLOR
  • BLOCK COLOR
COMPARE CAPACITY EXTERIOR
DESCRIPTION LITERS DIMENSIONS BLOCK COLOR INCLUDES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.195.140:104