BEAD BLOCK & BEADS SOLD SEPARATELY

Lab Armor® DryTemp™ Digital Dry Bath, 120V

Rollover image to zoom in

Click image to enlarge

Lab Armor® DryTemp™ Digital Dry Bath, 120V

Item #: WBB2257176

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $431.89 Save up to 7%
Price: $ 402.95
Product Information
Customer Review
Product Q&A
Accessories
Lab Armor® DryTemp™ Digital Dry Bath, 120V

The DryTemp™ is no ordinary dry bath. It's not designed around a solid block, but around Lab Armor Beads for better flexibility and performance. Multitasking is smoother, experiments get done faster, and everything just works better. The temperature range is 5°C above ambient to 150°C. Bead Block and Beads Sold Separately.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLab Armor®
    • MANUFACTURERS PART NUMBER52120-200
    • DESCRIPTIONDryTemp Digital Dry Bath
    • CONSTRUCTIONPowder Coated Steel Exterior, Aluminum Interior
    • COLOR FINISHGray
    • CAPACITY2 Bead Blocks
    • EXTERIOR DIMENSIONS8.7"W x 10.3"D x 3.2"H
    • INTERIOR DIMENSIONS3.25"W x 5.5"D x 2.5"H
    • TEMPERATURE RANGEAmbient +5° to 150°C
    • TEMPERATURE UNIFORMITY+/- 1.0° at 37°C
    • CONTROLLERDigital PID
    • DISPLAYDigital
    • INCLUDESDry Bath Only, Bead Block Sold Separately
    • VOLTAGE120V
    • HERTZ50/60Hz
    • TYPEDry Baths
    • LIMITED WARRANTY2 Years
    • PACKAGE QUANTITY1
    • TIMER1 to 999 minutes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed