Thermo Scientific™ Liquid Nitrogen Transfer Vessels

Thermo Scientific™ Liquid Nitrogen Transfer Vessels

Thermo Scientific™ Liquid Nitrogen Transfer Vessels Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

Thermo Scientific™ liquid nitrogen transfer vessels are made of aluminum for long lasting durability and dependability. Vessels provide ergonomic storage, dispensing and transport of liquid nitrogen. Includes pail-style handle for convenient handling and transport. Features low-static evaporation rates. Optional withdrawal device, 12mL dipper and wheeled accessory cart are available. Type is Cryogenic Equipment. Available styles include Thermo 5 Liquid Nitrogen Transfer Vessel, Thermo 10 Liquid Nitrogen Transfer Vessel, Thermo 20 Liquid Nitrogen Transfer Vessel and Thermo 30 Liquid Nitrogen Transfer Vessel. LN2 liter capacities are 5, 10, 20 and 32. Static evaporation rates are 0.15 Liters/Day, 0.18 Liters/Day and 0.22 Liters/Day. Static holding times are 33.3 Days, 55.6 Days, 111 Days and 145 Days. Package quantity is 1. Color finish is White/Blue. Dimensions vary per model.


Customers Who Viewed This Also Viewed

LN2 CAPACITY LITERS
  • LN2 CAPACITY LITERS
EVAPORATION RATE
  • EVAPORATION RATE
HOLDING TIME
  • HOLDING TIME
NECK DIA."
  • NECK DIA."
EXTERIOR DIA."
  • EXTERIOR DIA."
H"
  • H"
COMPARE STATIC NECK EXTERIOR
DESCRIPTION LN2 CAPACITY LITERS EVAPORATION RATE HOLDING TIME DIA." DIA." H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.219.248:25