Air Science® Laminar Flow Hoods

Air Science® Laminar Flow Hoods

Air Science® Laminar Flow Hoods Prevent Particulate Contamination For Applications Including Medical, Laboratory, Industrial And More.

Air Science® laminar flow hoods are made of powder coated steel for long lasting durability and corrosion resistance. Unit allows air to pass through HEPA filter then through cabinet interior removing airborne contaminants. Includes pre-filter and all required HEPA filters. Features task light, speed controller and cable ports for operational control. Optional heavy duty base stand available. Available styles are Purair® FLOW Laminar Flow Cabinet and Purair® PCR Laminar Flow Cabinet. Airflow is Vertical. CFM is 150. Voltage is 120V. Color finish is White/Blue. UL certified. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
D"
  • D"
COMPARE EXTERIOR DIMENSIONS AIRFLOW
DESCRIPTION W" D" H" CFM TYPE VOLTAGE HERTZ IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.219.248:62