LW Scientific Digital Incubators

LW Scientific Digital Incubators

LW Scientific Digital Incubators Support Medical Testing For Pediatric Wards, Physician Offices, Laboratories, and more.

These digital incubators provide a controlled environment for cultures, egg incubation, test kits, and other microbiological uses. The convection heat allows optimal heat distribution and uniformity for testing speed and efficiency. The digital PID microprocessor controls improve temperature stability and accuracy. The LED temperature display shows the constant temperature in Celsius or Fahrenheit for user ease. The aluminum and stainless steel components are corrosion resistant and easy to clean for low maintenance. The incubator design leaves a small footprint for reduced working environments.

  • Convection heat
  • Digital PID microprocessor
  • LED temperature display
  • Aluminum and stainless steel construction
  • Liters are 10, 20, and 30
  • Available shelves are 1 and 2


DIMENSIONS
  • DIMENSIONS
CUBIC FEET
  • CUBIC FEET
LITERS
  • LITERS
# OF SHELVES
  • # OF SHELVES
COMPARE EXTERIOR CAPACITY
DIMENSIONS CUBIC FEET LITERS # OF SHELVES VOLTAGE WATTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

35.175.182.106, 70.132.60.72:33