Thermo Scientific™ Precision™ Water Baths

Thermo Scientific™ Precision™ Water Baths

Thermo Scientific™ Precision™ Water Baths Regulate Water Temperature For Applications Including Medical, Laboratory, Industrial And More.

Thermo Scientific™ Precision™ water baths are made of steel for long lasting durability and dependability. Baths provide temperature uniformity with perimeter-directed water flow. Coil-free internal design allows convenient unit maintenance. Low-fluid protection feature prevents unit overheating and damage. Icon-based graphical display allows ergonomic monitoring and operation. Includes auto-on and auto-off timers for scheduling ease and efficiency. Features hinged lid and height adjustability accommodating various height requirements. Available styles include Precision Circulating Water Bath, Precision Coliform Water Bath, Precision Dual General Purpose Water Bath, Precision Dubnoff Shaking Water Bath, Precision General Purpose Water Bath, Precision Shaking Water Bath, Precision Shallow General Purpose Water Bath and Precision Shallow Shaking Water Bath. Type is Water Baths. Liter capacities range from 2 to 89. Temperature ranges are Ambient + 5°C to 100°C, Ambient to 90°C and Ambient to 100°C. Wattages range from 200W to 1500W. UL listed, CE marked. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
LITERS
  • LITERS
RANGE
  • RANGE
WATTS
  • WATTS
COMPARE CAPACITY TEMPERATURE
DESCRIPTION LITERS RANGE WORK AREA VOLTS HERTZ WATTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.68.137:46