Thermo Scientific Box Furnaces

Thermo Scientific Box Furnaces

Thermo Scientific Box Furnaces Are Used For Applications Including Medical, Laboratory And More.

Thermo scientific box furnaces are made of high quality materials for long lasting durability and dependability. Units are used for ashing organic and inorganic samples, heat treating steel parts, performing ignition tests and more. Insulation increases temperature uniformity, improves energy efficiency and maintains low exterior cabinet temperatures during operation. Microprocessor-based self-tuning PID control (proportional, integral, derivative) provides optimum thermal process without overshoot. Safety door switch interrupts power to heating elements when door is opened; protects elements and minimizes operator exposure. Includes three zones with programmable controllers and a single program with multiple segments for ramp and dwell temperature control. Features adjustable high-limit over temperature protection for unit stability, simultaneous LED temperature display and one set of tube adapters. Available styles include Lindberg/Blue M™ 1500°C Box Furnace, Lindberg/Blue M™ 1700°C Box Furnace, Lindberg/Blue M™ Heavy Duty 1200°C Box Furnace, Lindberg/Blue M™ LGO Box Furnace, Lindberg/Blue M™ Moldatherm Box Furnace, Thermolyne Atmosphere Controlled Ashing Furnace, Thermolyne Benchtop Muffle Furnace, Thermolyne Industrial Benchtop Muffle Furnace and more. Cubic feet capacities range from .04 to 2.0. Volts are 120V, 208V, 208/240V and 240V. Amps range from 4.2A to 30A. Wattages range from 1000W to 7100W. Colors are Stainless Steel, White and White/Blue. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CAPACITY CU. FT.
  • CAPACITY CU. FT.
CONTROLLER
  • CONTROLLER
RANGE
  • RANGE
VOLTS
  • VOLTS
WATTS
  • WATTS
AMPS
  • AMPS
COMPARE TEMP. TEMP.
DESCRIPTION CAPACITY CU. FT. CONTROLLER RANGE VOLTS WATTS AMPS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.111.185:60