Bel-Art F37805-0008 Polyethylene 8 Liter Churn Sample Splitter, 8-1/2" Diameter, 11" Height

Rollover image to zoom in

Click image to enlarge

Bel-Art F37805-0008 Polyethylene 8 Liter Churn Sample Splitter, 8-1/2" Diameter, 11" Height

Item #: WBB2140701

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $607.00 Save up to 6%
Price: $ 571.00
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art F37805-0008 Polyethylene 8 Liter Churn Sample Splitter, 8-1/2" Diameter, 11" Height

Provides an efficient method of preparing subsamples of collected water-sediment mixtures from stream flows for water quality analysis. Water sediment samples are poured into the sample splitter where they are composited into one representative cross section sample of the stream flow. This composite can now be split into the required four to sixteen representative subsamples. The polyethylene sample splitter consists of a thick walled cylindrical vessel with a disc churn. A center handle extends through the cover and a locating notch keeps it oriented in one direction. A small polypropylene spring-loaded spigot drains the subsamples into bottles for delivery to the water quality laboratory. A carrying handle makes carrying the full or empty vessel easy. Intended to meet USGS water sampling protocol. Lid and spigot are replaceable.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBERF37805-0008
    • LENGTH INCHES8-1/2
    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • DESCRIPTIONChurn Sample Splitter
    • CONSTRUCTIONPolyethylene
    • COLORWhite
    • CAPACITY8 Liter
    • TYPEChurn Sample Splitters
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!