Sampling Spoons and Spatulas

Sampling Spoons and Spatulas

Bel-Art H36807-0021 Stainless Steel 10ml Ellipso-Spoon and Spatula Samplers, 21cm Length, 1/PK

This utensil's specially curved shape permits contact with all corners of bottles and containers; therefore, no loss of material occurs. Crystals, powders, granulated and solid substances, and even thick liquids are easily retrieved and never fall back into the container. The Ellipso-Spoon® Sampler has a spoon end and a spatula end and is made of polished 304 grade stainless steel.


Customers Who Viewed This Also Viewed

LENGTH "
  • LENGTH "
COMPARE
DESCRIPTION LENGTH " BOWL SIZE CAPACITY CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.111.185:26