Aesthesiometers

Aesthesiometers

Aesthesiometers are used in Medical Practices to Evaluate Sensitivity and Touch Threshholds.

Aesthesiometers evaluate cutaneous sensitivity and touch threshold up to a 14 centimeter discrimination. Plastic points minimize influence of temperature. The 2-point Discrimination set tests static and dynamic 1 and 2-point discrimination. The Baseline Touch-Test provides testing after nerve repair, grafts and innervated tissue transfer for desensitization, or to determine the level of impairment. Styles include 2- and 3-Point discriminator, Discrim-a-Gon 2-Point Discrimination Set, and Touch-Test 2-point Discrimination Wheel.

  • Baseline® Plastic 2-Point Discriminator set has two octagons that measure a different range of 8 labeled, fixed 2-point intervals ranging from 1 mm to 25 mm
  • Plastic lightweight wheels are easy-to-use
  • Touch-Test® 2-point discrimination wheel has rounded tips spaced at standard testing intervals
  • Plastic or stainless steel construction
  • Colors are Black, Blue, Stainless Steel, and White
  • Sold in package quantities of 1 or 2



DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
COMPARE
DESCRIPTION CONSTRUCTION COLOR PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.59.14:24