Otoscope & Ophthalmoscope Set

Otoscope & Ophthalmoscope Set

Otoscope & Ophthalmoscope Set are used in Exam Rooms for Medical, Laboratory and other Healthcare Facilities

These Otoscope & Ophthalmoscope sets have fiber optics for cool, obstruction-free light transmission and accurate diagnostic examinations. Available styles are pocket and portable. Lamp types are LED or Xenon.

Otoscope Features:

  • 2.5V Xenon lamp
  • Wide-angle swivel 2.5X viewing lens permits instrumentation
  • Insufflator port (fitting and insufflator sold separately) for pneumatic otoscopy
  • AA battery handle (batteries included) with on/off power switch integrated into pocket clip

    • Ophthalmoscope Features:
      • Five aperture selections (small spot, large spot, semicircle, fixed, and red-free filter)
      • Nineteen viewing lenses from -20 to +20 diopters for better resolution
      • Illuminated magnified lens dial
      • Rubber brow rest
      • 2.5V Xenon lamp
      • Meets or exceeds ISO 10942, ISO 15004-1, and ISO 15004-2
      • Each Instrument Includes: AA battery handle (batteries included) with on/off power switch integrated into pocket clip
      • Set includes: Tube containing five each Welch Allyn 2.75 mm and 4.25 mm disposable specula, One spare Xenon lamp for each instrument, two AA batteries for each instrument, two-year warranty on instruments, lifetime warranty on optics
      • Hard case measures 7-1/4" x 4-1/2" x 1-1/2", weighs 1.07 lbs.



DESCRIPTION
  • DESCRIPTION
COMPARE
DESCRIPTION LAMP TYPE INSTRUMENT COLOR PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.115.140:23