Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Medical Shears & Scissors

Medical Shears & Scissors

Medical Shears and Scissors are used for Medical and Laboratory applications.

Medical Shears and scissors have razor sharp, super-hardened surgical stainless steel blades with one serrated edge to cut through tough materials. Traditional 7-1/4" length gives you maximum leverage and strength. Shear and scissors styles include Iris Curver or Straight, Lister Bandage and Bandage w/Clip, Listerette Bandage, Listerette Suture Removal, Mayo Dissecting, Medicut EMT Shears, Mini Medicut Nurse Shears, operating Straight, Titanium Bonded Bandage, Umbilical Cord, and Universal Bandage.

  • Lengths range from 4" to 7-1/2"
  • Stainless steel safety bandage tip
  • Blades are tempered to a Rockwell hardness of C56 for unsurpassed durability
  • Contoured polypropylene handles with large ring provide maximum control and comfort
  • Extra large rivet with a rated strength of 88kg assures rugged durability
  • Fully auto-clavable to 143°C (290°F)
  • Colors are Black, Stainless, and Mirror Stainless
  • Inspected and packaged in the U.S.A.
  • Two Year Quality Performance Guarantee