Heat Lamps

Heat Lamps

Heat Lamps Provide Various Light Wavelengths and Warming Heat for Medical and Personal Reasons.

Heat lamps are designed for use in hospitals, clinics, and large practices. Available types are ceramic, fluorescent, and Ruby IR for a variety of warming or tanning applications. Models available include 2-and 3-Head Infra Red Lamp with or w/o timer, Sun Tanning Lamp, Infrared Lamp w/timer and Variable Control, Psoriasis Lamp w/Table Top Stand, Standard Lamp, and Vitamin D/UV-F Fluorescent Lamp. Most models have hospital grade plugs, control panel with an on/off indicator light, an intensity control and 30 minute timer switch.

Ceramic heating element electromagnetically transmits extremely uniform heat to the patient. Unit changes from coral to gray when energized. No visible light is produced. Fluorescent lamps begin exposure immediately after lamp ignition and have no warm-up period. Ruby IR lamps have 175W ruby colored IR bulbs with a thick protective lens and an optical system that produces an 18" beam pattern. The red color provides a 95% reduction in glare. Equipped with three conductor cord sets, hospital plugs, protective wire guards, air-cooled shades with individual on/off switches.

  • Available heat lamps types are ceramic, fluorescent, and Ruby IR
  • Lamps have mobile or stationary bases
  • Some models are height adjustable and include safety features
  • Wattages range from 100W - 800W
  • Colors are beige, black, chrome, chrome/black, and red



BRAND
  • BRAND
BASE
  • BASE
DESCRIPTION
  • DESCRIPTION
BULB TYPE
  • BULB TYPE
WATTAGE
  • WATTAGE
COMPARE
BRAND BASE DESCRIPTION BULB TYPE WATTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.212.30:62