Power Tables

Power Tables

Power Tables are Padded Tables for use in Doctor Offices and Healthcare Facilities.

Power Tables have two inches of firm foam padding with premium, knit-backed vinyl for patient comfort. Welded steel construction is durable enough for repeated use over time. General Power Ultrasound and Open Base Multi-Use tables available with 3-section top, adjustable backrest, flat top, stirrups, drop window, drop section, and one piece top. Power exam and imaging tables are an economical solution. Adjustable footrest and easy to use hand control. Paper dispenser included. Lengths are 72" and 76". Heights are 18" -35" and 21-1/2" to 37-1/2". Power supplies and motors meet UL 60601-1 and CAN/CSA C22.2 601.1.Optional side rails & casters available (sold separately). Load capacities are 450 lbs and 550 lbs. 5 year limited warranty.


DESCRIPTION
  • DESCRIPTION
L "
  • L "
H "
  • H "
WEIGHT CAPACITY
  • WEIGHT CAPACITY
COMPARE TABLE DIMENSIONS
MODEL DESCRIPTION L " W " H " WEIGHT CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.32.164:103