Frost Products Sharps Disposal Units

Frost Products Sharps Disposal Units

Frost Products Sharps Disposal Units Ensure Safe Deposit and Protection of Medical Waste.

Frost Products Sharps Disposal Units are heavy duty and vandal-resistant to give health care settings easy and safe disposal of needles, syringes, blades, pins, gauze, cotton balls, and all other medical sharps. The internal containers are designed and certified to exceed penetration requirements for all applicable international standards. The front load provides easy use and maintenance and the top of the disposal features a steel recessed tube inlet to prevent unauthorized access. Radius and beveled corners with screened on graphics in English, French, and Spanish provide a clean professional look and versatile use for multi-lingual environments. Please consult local guidelines for proper discarding of disposable internal containers.

  • Coverall door is 18 gauge type 304 stainless steel with brushed finish. Rear mounting plate is heavy duty 14 gauge powder coated steel
  • Interior plastic disposable container has a capacity of 4 liters (4.23 qt)
  • For use in commercial hospitals, long term care facilities, doctor and dentist offices, school/universities, office buildings, airports, and retail locations
  • Easy loading with front pivot hinged door (stainless steel rivers)
  • Premium tumbler keyed lock (reversible key)
  • Container is well recessed with a tube inlet to prevent unauthorized accesses (container provided)
  • Accepts standard 4 liter sharps container (5-1/2" x 5-1/2" x 12")
  • 878 model has a standard 4 liter (4.23 qt) plastic disposable sharps container (5.5"L x 5.5"D x 12"H)



LID TYPE
  • LID TYPE
PACKAGE QTY
  • PACKAGE QTY
COMPARE DIMENSIONS
CAPACITY LID TYPE W " D " H " PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.173.9:46