Aquatic Exercise Bikes

Aquatic Exercise Bikes

Aquatic Exercise Bikes Provide Multiple Resistance Levels for Varying Degrees of Exercise and Fitness.

These aquatic bikes are used to exercise in the water for low impact fitness routines. Adjustable seats and handlebars can be customized per user. Styles are Water Rider 5 Exercise Bike and Tidalwave Aquatic Exercise Bike.

  • Weight capacities are 300 lbs and 330 lbs
  • Water Rider 5 design allows for varying pedal resistance
  • Bike heights can also be adjusted for pool depths
  • Stainless steel finish can withstand harsh pool environments and requires little maintenance
  • Comfortable seat and ergonomic handlebars
  • Compatible with all types of water (sea, chlorinated, bromine)
  • Available colors are pink or stainless steel
  • Dimensions vary


L "
  • L "
W "
  • W "
H "
  • H "
WEIGHT CAPACITY
  • WEIGHT CAPACITY
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION L " W " H " WEIGHT CAPACITY COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.245.192:21