Bryant FTD10072 Flexible Tube, Splicing Grips 72"L, 1.49

Rollover image to zoom in

Click image to enlarge

Bryant FTD10072 Flexible Tube, Splicing Grips 72"L, 1.49

Item #: WBB217017

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 170.95
Product Information
Customer Review
Product Q&A
Splicing Tube

Temporary Splice For Cable And Wire Rope. Can Be Used As Cable Reinforcement And To Protect Cables And Hoses From Abrasion. Used To Replace Old Wire Rope With New Wire Rope.

Specifications:
  • Cable Diameter Range In(cm): 1.00"-1.49" (2.54-3.78)
  • Mesh Length: 72"
  • Length Mesh to Shoulder In(cm): 72" (182.88)
For Use:
  • Cranes
  • Elevators
  • Factory Control Lines
  • Oil Derricks
  • Drag Lines
  • Hoists
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER1.49
    • MIN CABLE DIAMETER1
    • MANUFACTURERS PART NUMBERFTD10072
    • APPROX. BREAKING STRENGTH LBS10,000
    • MADE IN THE U.S.A.Yes
    • MESH TYPEGalvanized Steel
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed