Synthetic Engine Oils

Synthetic Engine Oils

Synthetic Engine Oils are made by General Motors to meet Global Engine Oil Specifications.

Synthetic Engine Oils use synthetic base oils and advanced additive technology to exceed the requirements of the General Motors specification. This premium quality motor oil will also meet demanding lubrication requirements for aspirated, turbo-charged, and super-charged gasoline fueled engines. Excellent oxidation stability, increases wear protection, works with low temperature flow properties, reduces oil consumption, and enhances overall fuel economy. Viscosity grades vary. Available in 5 - 55 gallon drums or pails.

  • Meets or exceeds API SN and ILSAC GF-5 specifications as well as all previous service classifications API SM, SL and ILSAC GF-4 and GF-3 License No. D10023GB141
  • Formulated for superior engine protection
  • Extremely low volatility
  • Excellent Oxidation Stability
  • Protects against sludge and varnish
  • Highly resistant to foaming and corrosion
  • Improves oil film strength and breakdown resistance


COMPARE
BRAND VISCOSITY GRADE CONTAINER TYPE CONTAINER SIZE PKG QTY IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.234.8:21