Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Flute Centercutting Carbide Ball Single End Mills

2 Flute Centercutting Carbide Ball Single End Mills

2 Flute Carbide End mills provide enhanced chip carrying capability and are ideal for slotting and pocketing applications, provide maximum chip removal and are used to produce shallow holes. The hemispherical tip produces rounded details, where sharp corners must be avoided, and they are commonly used in dies and molds. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy

AlTiN (Aluminum Titanium Nitride) coating is ideal for high temperature cutting operation in many materials such as titanium and nickel alloys, Co-Cr-Mo, stainless steel, alloy steels and cast iron. When exposed to higher temperatures, it forms a hard aluminum oxide layer and, as temperatures increase, the coating insulates the tool and transfers heat into the chips. It is an extremely tough coating that will hold up in heavy and interrupted cuts. AlTiN contains a higher aluminum content than the similar TiAlN coating which makes it much harder and smoother than TiAlN. AlTiN is ideal for smaller depths of cut and excels in high speed and dry machining applications and when machining hardened steel.


DIAMETER
  • DIAMETER
LENGTH OF CUT
  • LENGTH OF CUT
SHANK DIAMETER
  • SHANK DIAMETER
OVERALL LENGTH
  • OVERALL LENGTH
COATING
  • COATING
UNIT OF MEASURE
  • UNIT OF MEASURE

Showing 15 of 68 items Show All Items

COMPARE
BRAND DIAMETER LENGTH OF CUT SHANK DIAMETER OVERALL LENGTH COATING COUNTRY OF ORIGIN UNIT OF MEASURE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 68 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

18.212.93.234, 70.132.60.72:28