Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/16

3/16" Shank End Mills

Shank End Mills Are Used For Providing Free Cutting Action And Strength In Precision Machining Applications.

Shank End Mills are made of solid High Speed Steel (HSS) and Cobalt materials for long lasting strength, durability and dependability. Positive rake angle geometry and high helix flute angle insures free cutting action. Flute design provides good strength behind the cutting edge. Bright finish. Wide selection of Imported and Made in USA shank end mills are available with 2 and 4 flutes in 1/32 to 3/16 inch diameters and 3/64 to 1 inch flute lengths.


BRAND
  • BRAND
SIZE
  • SIZE
END STYLE
  • END STYLE
NUMBER
  • NUMBER
LENGTH
  • LENGTH
MATERIAL
  • MATERIAL
COMPARE FLUTE
BRAND SIZE END STYLE NUMBER LENGTH FINISH MATERIAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.212.30:103