Square End Mills - Single End, 4-8 Flute

Square End Mills - Single End, 4-8 Flute

Center Cutting Single End Mills Are Used For Side Cutting And Plunge Metal Milling Applications.

Center Cutting Single End Mills are made of High Speed Steel, Cobalt or Carbide for long-lasting durability. Mills feature a center-cutting insert for plunge and side-cutting applications without needing to change tools. They can be fed directly into the workpiece for standard drill operation. Available in 2-8 flute models. Dimensions and sizes vary per model. Available in Bright, AlTiN, TiN and TiCN finishes.


BRAND
  • BRAND
NUMBER OF FLUTES
  • NUMBER OF FLUTES
DIAMETER
  • DIAMETER
SHANK
  • SHANK
FLUTE LENGTH
  • FLUTE LENGTH
OVERALL LENGTH
  • OVERALL LENGTH
FINISH
  • FINISH
MATERIAL
  • MATERIAL

Showing 15 of 98 items Show All Items

COMPARE
BRAND NUMBER OF FLUTES DIAMETER SHANK FLUTE LENGTH OVERALL LENGTH FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 98 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.75.115:27