Multiple Flute Centercutting Cobalt Fine Tooth Roughing Single End Mills

Multiple Flute Centercutting Cobalt Fine Tooth Roughing Single End Mills

Fine Tooth Roughing End Mills can be used for high stock removal in diffiutl to machine materials. The fine tooth design is capable of producing a good surface finish, making a finishing pass unnecessary. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials.


NUMBER OF FLUTES
  • NUMBER OF FLUTES
DIA.
  • DIA.
LOC
  • LOC
SHANK DIA.
  • SHANK DIA.
OAL
  • OAL
COATING
  • COATING

Showing 15 of 44 items Show All Items

COMPARE
BRAND NUMBER OF FLUTES DIA. LOC SHANK DIA. OAL END TYPE COATING COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 44 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.158.195:100