Single Flute Cobalt Single End Countersinks

Single Flute Cobalt Single End Countersinks

Cobalt Single Flute Countersinks can be used in a variety of applications. Thes include: countersinking, deburring and chamfering. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials.

TiN (Titanium Nitride) coating is ideal for a wide range of applications, materials, and cutting conditions where tool life and higher feeds and speeds are operating objectives. TiN reduces wear and improves chip formation to extend tool life. TiN is a good choice for the machining of iron-based materials, molding of plastics, and for components requiring resistance to abrasive and adhesive wear.


DIAMETER
  • DIAMETER
DRILL POINT ANGLE
  • DRILL POINT ANGLE
SHANK DIAMETER
  • SHANK DIAMETER
OVERALL LENGTH
  • OVERALL LENGTH

Showing 15 of 24 items Show All Items

COMPARE
BRAND DIAMETER DRILL POINT ANGLE SHANK DIAMETER OVERALL LENGTH CENTER CUTTING COATING COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 24 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.93.85, 70.132.32.72:21