Corner Notcher - 16 Gauge - JET FN-16

Rollover image to zoom in

Click image to enlarge

Corner Notcher - 16 Gauge - JET FN-16

Item #: WBB2238339

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 959.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Corner Notcher - 16 Gauge - JET FN-16

Built with a heavy-duty frame and a 3.15" by 3.15" notching capacity, the Corner Notcher delivers the durability needed to notch sixteen-gauge mild steel for years in your shop.

Features:
  • Heavy duty frame for years of notching
  • Blade can be reversed for longer cutting life
  • Front cover keeps all dirt and debris away from the lifting spring
  • Large base increases stability while notching
  • Foot pedal curved with diamond plate material for Operator safety
  • Spring assisted Foot Pedal for ease of use
  • Symmetric design of table and blades for both right & left handed users
  • Increased foot pedal to gain mechanical advantage
  • Tool less handles added for indexing the blade
  • Inch/Metric Scales added on both sides of the table for quick measurement
Specifications:
  • Max. Cutting Thickness (Mild Steel): 16 Gauge (1/16")
  • Notching Angle: 90 Degree Fixed
  • Max. Notching Capacity: 3.15" x 3.15"
  • Stroke Length: 1"
  • Blade Length: 3"
  • Table Size: 10-1/4" x 10-1/4"
  • Table Height from Floor: 37"
  • T-Slot Size: 3/8" W x 5/8" D
  • Dimensions: 16-3/4" L x 11-3/4" W x 46" H
  • Weight: 178 Lbs.
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

Documents
Documents

Documents are in PDF format

Product Specifications

    • DESCRIPTIONCorner Notcher
    • BRANDJET®
    • NOTCHING ANGLE90° Fixed Angle
    • T-SLOT SIZE (W x D)3/8" x 5/8"
    • MAX. CUTTING THICKNESS (MILD STEEL)16 Gauge
    • TABLE HEIGHT FROM FLOOR37"
    • MODELFN-16
    • COUNTRY OF ORIGINImport
    • BLADE LENGTH3"
    • MANUFACTURERS PART NUMBER755017
    • STROKE LENGTH1"
    • NOTCH CAPACITY3.15" x 3.15" Max
    • TABLE SIZE10-1/4" x 10-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!