Taper Shank Drills - Metric Sizes

Taper Shank Drills - Metric Sizes

Metric Size Taper Shank Drills Are Used For Drilling In A Variety Of Steels Including Cast Iron And Other Ferrous And Non-Ferrous Metals And Alloys.

Metric Size Taper Shank Drills are made of solid High Speed Steel (HSS) for long lasting strength, durability and dependability. Standard 118° point angle makes them used for a variety of general purpose drilling applications and conditions. Right hand (clockwise) cutting direction and standard helical, two flute design. Tapered shanks allow for secure and accurate tool-holding system. Wide selection of Imported or Made in USA drills are available in various metric sizes from 3mm to 72mm in diameter and in 1, 2, 3, 4 or 5 Morse Taper shank sizes.


SIZE
  • SIZE
OAL
  • OAL
SHANK SIZE
  • SHANK SIZE

Showing 15 of 278 items Show All Items

COMPARE
BRAND SIZE OAL SHANK SIZE FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 278 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.102.170:44