Brass Breather Filters

Brass Breather Filters

Breather filters are used when air exchange is to be allowed between the inside of the container and the ambient air. The filter prevents airborne particles like dust from being carried from the outside to the inside of the container. It also ensures that oil (or other fluid) particles do not escape to the outside. Temperature resistant from -22° F to 212° F (-30° C to +100° C).


Customers Who Viewed This Also Viewed

THREAD
  • THREAD
THREAD LENGTH
  • THREAD LENGTH
BODY HEIGHT
  • BODY HEIGHT
NUT HEIGHT
  • NUT HEIGHT
NUT WIDTH
  • NUT WIDTH
COMPARE CONSTRUCTION CONSTRUCTION
ITEM DESCRIPTION SERIES THREAD THREAD LENGTH BODY HEIGHT NUT HEIGHT NUT WIDTH AIR FILTER FILTER CATEGORY BREATHER CAP BREATHER CAP DIA. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

3.84.186.122, 70.132.32.72:29