Uniweld® Tip Attachments

Uniweld® Tip Attachments

This Selection Of Uniweld® Tip Attachments Is Great For Various Uses And Applications From Brazing To Cutting.

Type 17 Tips include elbow, mixer and nut. Used for use with acetylene, propane, propylene and natural gas. Oxyacetylene Cutting Tips are general purpose tips for rusted and painted surfaces. Rosebud Heating Tips are great for brazing, soldering and heating. Tuning Fork™ Tips allow you to heat up all fittings of a heat pump reversing valve at once for easy removal. Heats up to 5,600°F providing pinpoint brazing accuracy. Cap'n Hook® Tips withstand concentrated heat up to 5,600°F. The 40° flame angle flows onto copper tubing and away from sensitive areas. Twister® 2 Acetylene Torch Tips combine easy start electric ignition with swirl combustion to produce a faster ignition.


COMPARE MANUFACTURERS
DESCRIPTION APPLICATION PART NUMBER COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.108.58:26