Welding Clamps, Spreaders & Holders

Welding Clamps, Spreaders & Holders

Mini Multi-Angle Welding Magnet - 80 Lbs.

On/Off Mini Angle When off, metal chips fall off. Offers several common angles: 45°, 75°, 90°, 105° and 135°. Incredibly strong - powered by 80 lbs (36 kg) Magswitch magnet. Accommodates flat and pipe stock. Offers 75/105° and 90° angles. Vertical Breakaway of 90lbs/40kg on 1/4" steel. Features patented Magswitch® technology for complete on/off control so steel dust just falls off, so you don't waste time cleaning them or getting metal burrs in your fingers. Precise positioning. Great for small jobs, tight areas.


Customers Who Viewed This Also Viewed

COMPARE
BRAND ITEM DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

34.203.213.116, 70.132.60.72:29