Angle-Arc K4000 Gouging Torch - 5/32-5/8" Flat - 1000A - 7 Ft. Cable

Rollover image to zoom in

Click image to enlarge

Angle-Arc K4000 Gouging Torch - 5/32-5/8" Flat - 1000A - 7 Ft. Cable

Item #: WBB2248738

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 646.00
Product Information
Customer Review
Product Q&A
Angle-Arc K4000 Gouging Torch - 5/32-5/8" Flat - 1000A - 7 Ft. Cable

Natural 15° torch angle for greater operator comfort. Positive grip handle for greater operator feel and ease in positioning torch. Durable front insulators; high-impact and heat-resistant protecting the torch metal part.

Product Specifications

    • BRANDArcair®
    • TYPEHeavy Duty
    • CABLE LENGTH7 Ft.
    • ACCEPTS POINTED CARBONS [MAX]1/2"
    • ACCEPTS FLAT CARBONS [MAX]5/8"
    • ANGLE15°
    • INCLUDESTorch & Cable Assembly
    • FLOW28 CFM
    • PRESSURE80 PSI
    • PROCESSArc Gouging
    • ACCEPTS FLAT CARBONS [MIN]5/32"
    • ACCEPTS POINTED CARBONS [MIN]3/8" - 5/32"; 5/8" - 3/16"
    • AMPS [MAX]1000A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed