Leeson DC Off-Set Shaft Gearmotors

Leeson DC Off-Set Shaft Gearmotors

SCR rated units are permanent magnet DC gearmotors totally enclosed and performance matched for continuous duty service over a 60:1 speed range. They have constant torque throughout the range when powered by a full-wave unfiltered SCR-type adjustable speed control having a typical form factor of 1.3 to 1.4.

Low Voltage DC gearmotors are also totally enclosed, permanent magnet and performance matched for continuous duty. Motors are designed for battery power or can be used with a low voltage controller with form factor up to 1.05.

All feature precision machined steel gears, with a first stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Include output shaft shave needle bearings for high load capacities. Shafts are hardened steel. Conduit box not included with motor.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of output shaft.


Customers Who Viewed This Also Viewed

HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
RATIO TO 1
  • RATIO TO 1
TORQUE IN - LBS
  • TORQUE IN - LBS
LOAD LBS.
  • LOAD LBS.
COMPARE PRICE EACH
MANUFACTURER PART # SERIES HP RPM VOLTAGE TYPE & FRAME STYLE RATIO TO 1 TORQUE IN - LBS LOAD LBS. ENCLOSURE IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.75.115:104