Single Speed Totally Enclosed PSC Condenser Fan Motors

Single Speed Totally Enclosed PSC Condenser Fan Motors

Rotom Motors Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors are used for Cooling Applications.

Rotom Motors Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors are reversible rotation for versatile use. Ball bearings and automatic overload protection ensure optimum performance and safety. High ambient temperature ratings and "fan canopy" design both cools and protects the motor for longer life. Bearing types are Ball or Sleeve. Frame sizes are 48, 48Y, and 48Z. RPMs are 850, 1075 and 1140. HP, voltage, and amps vary.


MOTOR TYPE
  • MOTOR TYPE
ROTATION
  • ROTATION
HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
HERTZ
  • HERTZ
BEARING TYPE
  • BEARING TYPE
FRAME
  • FRAME
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
MOTOR TYPE ROTATION HP RPM PHASE VOLTAGE AMPS HERTZ BEARING TYPE FRAME IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.82.216:102