Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED HID Retrofit Corn Lamps

LED HID Retrofit Corn Lamps

LED HID Retrofit Corn Lamps Provide Ambient Lighting for Applications Including Residential, Commercial, Corporate, and more.

LED HID retrofit corn lamps are made of high quality materials for lasting dependability. Lamps are cost effective, energy efficient, and provide up to 50,000 average hours of life. Units are UV protected and contain no mercury elements or hazardous gas. Features 360° beam angle for maximum light output. Voltages are 100/277, 120, and 120/277. Wattages range from 14 to 165. Lumens range from 1700 to 20000. Color temperatures range from 2700 to 5000. Bases are Medium (E26), Mogul (E39), and Mogul (EX39). Average life hours are 25000, 35000, and 50000. Package quantities are 1, 4, 12, and 24. Dimensions vary per model.


WATTS
  • WATTS
LUMENS
  • LUMENS
COLOR TEMPERATURE
  • COLOR TEMPERATURE
BASE
  • BASE

Showing 15 of 49 items Show All Items

COMPARE AVG.
BRAND MFG. PART # VOLTS WATTS LUMENS COLOR TEMPERATURE BASE LIFE HOURS CRI PKG. QTY. IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 49 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.45.156:24