Hamilton® Cush-N-Tuf™ Series Casters

Hamilton® Cush-N-Tuf™ Series Casters

Hamilton® Cush-N-Tuf™ Casters are Cushion Rubber Tires that Resist Punctures and Will Not Deflate.

Hamilton® Cush-N-Tuf™ Casters feature rubber tires on high-impact polypropylene wheel centers to provide a cushioned ride for fragile loads. Rubber tires cannot be punctured and will not deflate for long lasting performance. Include industrial duty flange type ball bearings for smooth rolling performance. Available with cold forged double ball race swivel or plate steel rigid with both caster types zinc plated for corrosion resistance. Capacities are 450 and 550 lbs. Wheel diameters are 8" and 10".


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
PLATE SIZE
  • PLATE SIZE
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL CASTER
CASTER TYPE DIA." W" TYPE MATERIAL BEARING TYPE OVERALL H" PLATE SIZE CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.153.90:23