Hamilton® Cast Iron Metal Wheels

Hamilton® Cast Iron Metal Wheels

Hamilton® Metal Wheels are Strong, Sturdy Wheels for Tough Material Handling Jobs.

Hamilton® Metal Wheels are manufactured from cast iron or forged steel for long lasting durability and unbreakable construction. Wheel treads are machined smooth for greater wear resistance. Available bearing types are Ball, Plain, Roller and Tapered for superior rollability and maximum capacity. Wheel capacities range from 250 to 4000 lbs. Wheel diameters from 2-1/2 to 18". Solid and spoked hubs available to meet material handling requirements.


DIA."
  • DIA."
W"
  • W"
STYLE
  • STYLE
HUB LENGTH"
  • HUB LENGTH"
TYPE
  • TYPE
SIZE"
  • SIZE"
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL BEARING
DIA." W" MATERIAL STYLE HUB LENGTH" TYPE SIZE" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.219.248:68