Hamilton® Pneumatic Casters

Hamilton® Pneumatic Casters

Hamilton® Pneumatic Casters provide a Quiet Cushioned Ride over Uneven Surfaces or Rough Terrain.

Hamilton® Pneumatic Casters are made with soft rubber to provide wear resistance and durability. Forged steel caster rig ensures longer life. Cush-N-Flex Casters are puncture proof to eliminate flats and include cast aluminum hubs and straight roller bearings to withstand rigorous industrial service. Cush-N-Aire Casters have dropped forged steel swivels with integrally forged kingpin and precision tapered thrust bearing to ensure easy swiveling. Pneumatic Casters have formed steel mounting plate and cold-forged double ball race swivel for long lasting performance. Rigid and swivel styles available. Capacities are 320 lbs. to 1655 lbs. Wheel diameters are 8", 10", 12", 16" and 18".


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL
CASTER TYPE DIA." TYPE MATERIAL BEARING TYPE OVERALL H" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.245.10:27