Hamilton® Medium Duty Casters

Hamilton® Medium Duty Casters

Hamilton® Medium Duty Casters provide Mobility for Loads up to 1500 Lbs.

Hamilton® Medium Duty Casters feature cold forged steel mounting plate and horn base with continuously welded legs for long lasting durability. Permanent rivet type heat treated steel kingpin delivers reliable service to industrial carts, institutional dollies and more. Rigid and Swivel plate casters available with Cast Iron, Metal, Plastic, Polyurethane or Rubber wheels to match material handling applications. Capacities from 240 lbs. to 1500 lbs. Bearing types and other specifications vary by model.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
TYPE
  • TYPE
MATERIAL
  • MATERIAL
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL
CASTER TYPE DIA." W" TYPE MATERIAL OVERALL H" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.108.58:24