Omni Metalcraft Lineshaft Powered Roller Conveyors

Omni Metalcraft Lineshaft Powered Roller Conveyors

Omni Metalcraft Lineshaft Powered Roller Conveyors are used for Applications including Industrial, Distribution, Assembly, and more.

Omni Metalcraft Lineshaft Powered Roller Conveyors are made of steel for long lasting durability and dependability. Conveyors provide ergonomic load mobility for operation efficiency and user convenience. Unit driveshaft accommodates full conveyor length and transmits power to rollers via drive spool and belt. When back pressure is applied, roller spools will slip on driveshaft allowing content to accumulate evenly. Conveyor sections are 45 Degree Curve, 90 Degree Curve, and Straight. Inches between frame ranges from 13" to 38". Leg sets per unit are 1 and 2. Dimensions vary per model.

Note: Maximum Capacity is 60 lbs. per Item Being Conveyed (up to 15 lbs./roller).


W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
HORSE POWER
  • HORSE POWER
COMPARE DIMENSIONS 45° SLAVE CURVE 90° SLAVE CURVE
CONVEYOR SECTION L' W" BETWEEN FRAME W" ROLLER CENTERS" HORSE POWER LEG SETS PER UNIT IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.216.239:66