Caldwell Wall Mount Cantilever Jib Cranes

Caldwell Wall Mount Cantilever Jib Cranes

Caldwell E180-1-12, Wall Mount Cantilever Jib, 1 Ton Capacity, 12' Span

This inexpensive jib crane provides a fast and easy to install solution to a localized material handling problem where headroom is limited. Easy to install fittings simply bolt to the column and beam. This "friction free" 180 degree rotating crane can also be pushed out of the way when not in use. Fittings are heavy duty steel weldments, jib welded to insure proper bearing alignment. Axles are grade 8 bolts with lock washers and nuts. Lubricated bronze shoulder bushings are used. American Standard Wide Flange beams, selected to properly handle all forces and loads imposed up it. End stops provide a positive and permanent hoist / trolley stop allowing for maximum in trolley travel.


COMPARE
MNF PART # CAPACITY LBS SPAN BRACKET CENTERS THRUST/PULL LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.103.239:102