Erectastep - Aluminum Modular Platforms & Stairs

Erectastep - Aluminum Modular Platforms & Stairs

Erectastep - Aluminum Modular Platforms & Stairs Provide Ergonomic Height Access For Applications Including Construction, Industrial, Commercial And More.

New Design Components & Configurations

ErectaStep quickly configures to gain safe access over pipes, dike walls, or other obstructions. Three platforms can be bolted together in a series without tower supports, providing up to 9′ of linear clearance.

Need additional clearance? 4 platforms can be bolted together by simply adding a tower support to each end. To design, simply measure your height clearance required, your length clearance, and download the catalog to refer to the chart for which stair model will best suit your needs.

Please call us with any questions about your design. Our experienced customer service representatives are ready to help you with sizes and specifications.

Bolts Together
Components share bolt hole patterns to reduce parts and erection time. No welding or fabrication is required to construct any configuration.

High Precision
All components are robot and laser cut and welded. Platforms and stairs are stamped for the highest strength and accuracy available.

New Modular components can be constructed up to 20 feet high with the same Erectastep capacity & integrity.


COMPONENT
  • COMPONENT
W"
  • W"
D"
  • D"
PLATFORM H"
  • PLATFORM H"
COMPARE DIMENSIONS
DESCRIPTION COMPONENT W" D" PLATFORM H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.134.127:23