Baldor-Reliance Line Regenerative DC Controls

Baldor-Reliance Line Regenerative DC Controls

Baldor-Reliance DC Control, DC SCR REGEN CONTROL, 230V, 5 HP, CHASSIS

Features:

  • Field power supply allows use with shunt wound DC motors as well as permanent magnet motors
  • Adjustable accel, decel, current limit, IR comp, min and max speed
  • Current limit indicating LED
  • 5K speed pot for speed control
  • Anti-demag circuit protects PM motors and helps protect the SCR power bridge against direct shorts
  • Noise rejection circuit eliminates false starts and blown SCR's
  • UL and cUL recognized
Typical Applications:
Conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque.


COMPARE DIMENSIONS MANUFACTURERS
HP ENCLOSURE TYPE INPUT VOTAGE INPUT PHASE - RATED W" D" H" PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.31.145, 70.132.60.72:24