3.3 Inch Diameter OEM Replacement Fan & Blower Motors

3.3 Inch Diameter OEM Replacement Fan & Blower Motors

These 3.3 Inch Diameter Motors Are Used For Replacing Old, Overheated Motors.

3.3" motors feature automatic overload protection for long life. Stud and bracket mounting for installation. 60 Hz, single phase sleeve bearing motor with open enclosure provides high CFM with 1-speed operation.


H.P.
  • H.P.
VOLTS
  • VOLTS
RPM
  • RPM
AMPS
  • AMPS
ROTATION
  • ROTATION
LENGTH LESS SHAFT"
  • LENGTH LESS SHAFT"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PRICE EACH
BRAND MFG. PART # H.P. VOLTS RPM AMPS ROTATION LENGTH LESS SHAFT" IMAGE MODEL QTY 1 - 3 4 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.185.120:66